This product requires certification to purchase.

12.5 Ton Two Stage Commercial Packaged Heat Pump

You last purchased this on
 
Day & Night®

12.5 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #IRHV150L02A0AAA
  • Item #9935517
  • Manufacturer Part #RHV150L02A0AAA
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

12.5 Ton Two Stage Commercial Packaged Heat Pump

  • Fast #
  • Part #IRHV150L02A0AAA
  • Item #9935517
  • Manufacturer Part #RHV150L02A0AAA
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Commercial
Coil Type:
Aluminum Fin
Compressor Stages:
Two Stage
Configuration:
Convertible
ETL Listed:
Yes
IEER:
15.0
IEER Range:
14.0 - 99.9
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Tonnage:
12.5 Ton