This product requires certification to purchase.

15 Tons High Efficiency Packaged Gas or Electric Unit

You last purchased this on
 
Day & Night®

15 Tons High Efficiency Packaged Gas or Electric Unit

  • Fast #
  • Part #IRGH181HECB0AAA
  • Item #4631915
  • Manufacturer Part #RGH181HECB0AAA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

15 Tons High Efficiency Packaged Gas or Electric Unit

  • Fast #
  • Part #IRGH181HECB0AAA
  • Item #4631915
  • Manufacturer Part #RGH181HECB0AAA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

AFUE:
81.00 %
BTU:
181000
EER:
12
Energy Star Compliant:
Yes
MBH:
181
Power Source:
Gas, Electric
Stages:
Two
Tonnage:
15 Ton
UL Listed:
No
Volts:
230V