This product requires certification to purchase.

16.5 SEER 3 Tons R-410A 0.16 hp Heat Pump Condenser

You last purchased this on
 
Day & Night®

16.5 SEER 3 Tons R-410A 0.16 hp Heat Pump Condenser

  • Fast #
  • Part #IDLCLRBH36AAK
  • Item #9327849
  • Manufacturer Part #DLCLRBH36AAK
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

16.5 SEER 3 Tons R-410A 0.16 hp Heat Pump Condenser

  • Fast #
  • Part #IDLCLRBH36AAK
  • Item #9327849
  • Manufacturer Part #DLCLRBH36AAK
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AMP:
30
Application:
Air Conditioning, Heating, Ventilation Systems
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
39000 Btu/h
Compressor Type:
Inverter
Decibel Rating (dB):
61.7 dB
Depth:
17-91/100 in
EER:
8.5
Energy Star Compliant:
No
HSPF:
10.4
Height:
31-9/100 in
Liquid Line (OD):
3/8 in
MBH:
36
Max CFM:
2118 cfm
Max Fuse Size:
45
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
16.5
Suction Line (OD):
5/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
155 lb
Width:
41-1/100 in