18000 BTU Multi-Zone 208/230V
18000 BTU Multi-Zone 208/230V
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rear return air opening is standard and bottom return is optional
- Three fan speeds - high, medium, and low
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Unit can handle up to 0.6 in. WG of ESP
- Built in EXV (electronic expansion valve) for Installation
- 208-230V-1-60Hz voltage
- Built-in condensate lift mechanism
- Knockout for outside air
- Multiple fan speeds
- DC fan motor
Specifications
- AMP:
- 15, 3.13
- Application:
- Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 21000 Btu/h
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 640 ft3/min
- Decibel Rating (dB):
- 38.6 dB
- Depth:
- 30-1/2 in
- Height:
- 10-5/8 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Tons
- Volts:
- 208/230V
- Watts:
- 185 W
- Weight:
- 99.2 lb
- Width:
- 48-1/2 in