This product requires certification to purchase.

2 Ton - 14.3 SEER2 - Single-Stage Split Heat Pump - R-454B - 208/230/1

International Comfort Products

N5H5S Series 2 Ton - 14.3 SEER2 - Single-Stage Split Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #IN5H5S24AKAAA
  • Item #10402690
  • Manufacturer Part #N5H5S24AKAAA
4.7 out of 5 Customer Rating
Brand image
International Comfort Products

N5H5S Series 2 Ton - 14.3 SEER2 - Single-Stage Split Heat Pump - R-454B - 208/230/1

  • Fast #
  • Part #IN5H5S24AKAAA
  • Item #10402690
  • Manufacturer Part #N5H5S24AKAAA
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • A2L compatible
  • This heat pump features a single stage scroll compressor with cooling efficiencies up to 16 SEER2, it's quiet electric heating and cooling can be used year round in warmer climates or pair it with a compatible gas furnace and thermostat to gain dual fuel heating efficiency in colder climates
  • It is ENERGY STAR® qualified on select sizes which means you can enjoy money saving, efficient comfort
  • Quiet performance (as low as 70 dB)
  • Single stage compressor operation
  • Dual fuel capable with a compatible gas furnace and thermostat for energy saving heating
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Single stage scroll compressor
  • Requires Certification
  • Green

  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
BTU:
24000
CFM:
3500 ft3/min
CSA Certified:
Yes
Coil Type:
Aluminum Fin
Collection:
N5H5S Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
31-3/16 in
EER2:
12.5
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
97.6 oz
HSPF2:
7.8
Height:
35-1/2 in
Horsepower:
1/10 hp
Liquid Line (OD):
3/8 in
Phase:
Single Phase
Rated Load Amps (RLA):
10.3
Refrigerant:
R-454B
Refrigeration Control Type:
TXV
SEER2:
15.2
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
196 lb
Width:
31-3/16 in