2.5 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A
R4H5S Series 2.5 Ton - 14.3 SEER2 - Heat Pump - 208/230V - Single Phase - R-410A
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Includes filter drier to be field-installed
Specifications
- AMP:
- 18.2
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 28800 Btu/h
- CFM:
- 2652 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- R4H5S Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 31-3/16 in
- EER:
- 12.5
- EER2:
- 12.5
- EER2 Range:
- 11.7 - 23.0
- Height:
- 28-1/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 2652 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Stages:
- Single
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 171 lb
- Width:
- 31-3/16 in