This product requires certification to purchase.

20 x 25 in. Air Filter

You last purchased this on
 
Day & Night®

20 x 25 in. Air Filter

  • Fast #
  • Part #IPGAPXCAR2025A02
  • Item #9799097
  • Manufacturer Part #PGAPXCAR2025-A02
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

20 x 25 in. Air Filter

  • Fast #
  • Part #IPGAPXCAR2025A02
  • Item #9799097
  • Manufacturer Part #PGAPXCAR2025-A02
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
DGAPAXX2025
Filter Type:
Media
Height:
25 in
MERV Rating:
13
Product Type:
Replacement Cartridge
Proposition 65:
Warning: this product contains a chemical known to the State of California to cause cancer.
Width:
20 in