24,000 BTU - Single Zone Mini-Split - 208/230V
24,000 BTU - Single Zone Mini-Split - 208/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 0.45
- Application:
- Air Conditioning, Heating, Ventilation Systems
- Auto Switching Heat:
- Yes
- BTU:
- 24000
- Decibel Rating (dB):
- 49 dB
- Depth:
- 9-11/50 in
- EER:
- 9.7
- Energy Star Compliant:
- Yes
- HSPF:
- 9.6
- Height:
- 13-41/100 in
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 647 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16.9
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 40.12 lb
- Width:
- 43-83/100 in