This product requires certification to purchase.

36,000 BTU - Up to 18.0 SEER2 / 9.8 HSPF2 - High Heat - Single-Zone Heat Pump

You last purchased this on
 
Day & Night®

QuietComfort® 36,000 BTU - Up to 18.0 SEER2 / 9.8 HSPF2 - High Heat - Single-Zone Heat Pump

  • Fast #
  • Part #IDLCURAH36ABK
  • Item #9933248
  • Manufacturer Part #DLCURAH36ABK
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

QuietComfort® 36,000 BTU - Up to 18.0 SEER2 / 9.8 HSPF2 - High Heat - Single-Zone Heat Pump

  • Fast #
  • Part #IDLCURAH36ABK
  • Item #9933248
  • Manufacturer Part #DLCURAH36ABK
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance
  • Variable-speed compressor operation
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • Narrow cabinet design with small footprint to fit your home needs
  • High-gloss, baked-on powder coat finish over galvanized steel
  • Compatible thermostat heat/cool with humidity sensing
  • Non-ozone depleting R-410A refrigerant
  • Requires Certification

Specifications

AMP:
41
Application:
Residential
BTU:
36000
BTU Cooling Rating:
47400 Btu/h
BTU Heat Rating:
57200 Btu/h
Coil Type:
Aluminum Fin
Collection:
QuietComfort®
Compressor Type:
Scroll
Decibel Rating (dB):
54 dB
Depth:
16-1/50 in
EER:
10.5
EER2:
9.8
EER2 Range:
0 - 10.5
Energy Star Compliant:
No
HSPF:
10.5
HSPF2:
9.5
HSPF2 Range:
7.5 - 25.0
Height:
31-89/100 in
Liquid Line (OD):
3/8 in
MBH:
36
Max Fuse Size:
50
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
18
SEER2:
15.8
SEER2 Range:
14.3 - 15.1
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
Volts:
208/230V
Width:
37-6/25 in