This product requires certification to purchase.

36,000 BTU - 10.2 HSPF - Outdoor - Multi-Zone Heat Pump - 230V

You last purchased this on
 
Day & Night®

DURACOMFORT™ Deluxe Series 36,000 BTU - 10.2 HSPF - Outdoor - Multi-Zone Heat Pump - 230V

  • Fast #
  • Part #IDLCMRAH36DAK
  • Item #8093385
  • Manufacturer Part #DLCMRAH36DAK
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

DURACOMFORT™ Deluxe Series 36,000 BTU - 10.2 HSPF - Outdoor - Multi-Zone Heat Pump - 230V

  • Fast #
  • Part #IDLCMRAH36DAK
  • Item #8093385
  • Manufacturer Part #DLCMRAH36DAK
3.3 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
30
Application:
Air Conditioning, Heating, Ventilation Systems
Auto Switching Heat:
No
BTU:
36000
BTU Cooling Rating:
41470 Btu/h
BTU Heat Rating:
36000 Btu/h
Collection:
DURACOMFORT™ Deluxe Series
Decibel Rating (dB):
62 dB
Depth:
17-91/100 in
EER:
10.5
Energy Star Compliant:
No
HSPF:
10.2
Height:
31-22/25 in
Liquid Line (OD):
1/4 in
MBH:
36
Max CFM:
2130 cfm
Max Fuse Size:
45
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
21.4
Suction Line (OD):
3/8 in
Tonnage:
3 Ton
Volts:
208/230V
Weight:
156 lb
Width:
41-11/50 in