22.5 SEER 1.5 Ton Heat Pump Condenser
Duracomfort™ Series DLFSDA 22.5 SEER 1.5 Ton Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Available 208/230V
- Up to 22.5 SEER and up to 12.0 HSPF when paired with DLCSRA outdoor unit
- Modes: cool, heat, dry, fan, auto
- Vertical or horizontal installation
- Up to 0.64 in WG
- Rear or bottom return
- Variable CFM operation
- Built-in condensate lift pump
- Follow me (senses temperature at handheld remote)
-
Green
Specifications
- Application:
- Residential
- Auto Switching Heat:
- Yes
- BTU:
- 18000
- CFM:
- 480 ft3/min
- Collection:
- Duracomfort™ Series DLFSDA
- Decibel Rating (dB):
- 39 dB
- Depth:
- 26-27/50 in
- Energy Star Compliant:
- Yes
- HSPF:
- 12
- Height:
- 8-27/100 in
- Installation Type:
- Horizontal, Vertical
- Liquid Line (OD):
- 1/4 in
- MBH:
- 18
- Phase:
- Single Phase
- SEER:
- 22.5
- Suction Line (OD):
- 1/2 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Width:
- 34-13/20 in