Electric Commercial Packaged Heat Pump
Electric Commercial Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- Application:
- Commercial
- Configuration:
- Vertical
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 27 in
- Length:
- 42 in
- Phase:
- Three Phase
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 460V
- Weight:
- 76 lb
- Width:
- 30 in