Electric Heater Kit
Electric Heater Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AMP:
- 7.2
- Application:
- Commercial
- BTU:
- 20472
- Height:
- 13 in
- Length:
- 24-1/4 in
- MBH:
- 20.4
- Phase:
- Three Phase
- Power Source:
- Electric
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 480V
- Watts:
- 6 kW
- Weight:
- 10 lb
- Width:
- 20-1/2 in