4 Ton - Multi-Position - Steel and Plastic - Cased - Coil - Galvanized
EVM4X 4 Ton - Multi-Position - Steel and Plastic - Cased - Coil - Galvanized
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Cased V coil design for efficient heat transfer in a compact size
- Efficiency-optimizing thermostatic expansion valve metering device
- Corrosion-resistant all-aluminum coil
- Fully insulated cabinet
- Corrosion-resistant drain pan is designed in a Polybutylene Terephthalate (PBT) material that offers unsurpassed pan strength
- 10-year parts limited warranty
- Multi-poise design for vertical upflow/downflow and horizontal applications
- Sturdy galvanized steel cabinet
- Non-ozone depleting R-410A refrigerant
Specifications
- CFM:
- 1200 ft3/min
- Coating:
- Galvanized
- Coil Type:
- V
- Collection:
- EVM4X
- Configuration:
- Multi
- Depth:
- 20-5/8 in
- Height:
- 29-3/4 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum, Steel
- Max CFM:
- 2000 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Weight:
- 56.6 lb
- Width:
- 21 in