2.5 Ton - Multipoise - Fan Coil - ECM 5-Speed - R-454B - Singular TXV - 17" W
FHMA5 Series 2.5 Ton - Multipoise - Fan Coil - ECM 5-Speed - R-454B - Singular TXV - 17" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- Uses R-454B refrigerant which our legacy of dedication to environmental stewardship
- This refrigerant achieves a remarkable 75% reduction in global warming potential while preserving the non-ozone depleting properties of our previous refrigerant
- Includes factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
- Multi five speed high efficiency ECM blower motor that can quietly deliver more even levels of temperature
- Narrow design to fit tight spaces
- Corrosion-resistant all aluminum coil
- Fully insulated cabinet
- Corrosion-free sloped drain pan design helps reduce condensate build-up
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AMP:
- 4.2
- BTU:
- 30000
- Blower Type:
- ECM
- Collection:
- FHMA5 Series
- Configuration:
- Horizontal, Vertical
- Depth:
- 22-1/16 in
- Energy Star Compliant:
- No
- Height:
- 49-5/8 in
- Horsepower:
- 0.5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Aluminum, Steel
- Maximum Overcurrent Protection (MOP):
- 15
- Minimum Circuit Ampacity (MCA):
- 5.3
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- Volts:
- 208/230V
- Weight:
- 145 lb
- Width:
- 17-5/8 in