7.5 Ton - Fan - Coil
FHX Series 7.5 Ton - Fan - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi-position design for horizontal or vertical installation without modification
- Standard sloped drain pans and cleanable insulation treated with an immobilized anti-microbial agent to inhibit the growth of bacteria and fungi on the insulation
- High static design meets a wider range of applications than competitive packaged air handler lines
- Economizer accessory provides ventilation air and "free" cooling
- Cooling coils with mechanically bonded fins provide peak heat transfer
- Hot water coil, steam coil and electric heat accessories are available
- Standard factory-installed thermostatic expansion valves (TXV) with removable power element on FHX/FHS units
- Die formed galvanized steel casings provide durability and structural integrity
- Upgraded unit control board with intuitive indoor fan adjustment
Documents
Specifications
- BTU:
- 88000
- CFM:
- 2250 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Fan
- Collection:
- FHX Series
- Depth:
- 2-7/20 ft
- ETL Listed:
- No
- Height:
- 4-3/4 ft
- Indoor Outdoor:
- Indoor
- Liquid Line (OD):
- 5/8 in
- MBH:
- 88
- Material:
- Aluminum, Copper, Steel
- Max CFM:
- 3750 cfm
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 1-1/8 in
- Tonnage:
- 7.5 Ton
- UL Listed:
- No
- Width:
- 4-1/12 ft