This product requires certification to purchase.

3 Ton - Multi-Position - Aluminum and Steel - Fan - Coil - Galvanized

You last purchased this on
 
Day & Night®

FJM Series 3 Ton - Multi-Position - Aluminum and Steel - Fan - Coil - Galvanized

  • Fast #
  • Part #IFJMA4X36L0BB
  • Item #9888573
  • Manufacturer Part #FJMA4X36L0BB
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

FJM Series 3 Ton - Multi-Position - Aluminum and Steel - Fan - Coil - Galvanized

  • Fast #
  • Part #IFJMA4X36L0BB
  • Item #9888573
  • Manufacturer Part #FJMA4X36L0BB
3.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Multi-speed high-efficiency blower motor that can quietly deliver more even levels of temperature
  • Narrow design to fit tight spaces
  • Corrosion-resistant all-aluminum coil
  • Fully insulated cabinet
  • Corrosion-free sloped drain pan design helps reduce condensate buildup
  • Compatible with standard size filters
  • 10-year parts limited warranty*
  • Requires Certification

Specifications

BTU:
36000
BTU Cooling Rating:
36000 Btu/h
CFM:
1050 ft3/min
Coating:
Galvanized
Coil Type:
Fan
Collection:
FJM Series
Configuration:
Multi
Depth:
22-1/16 in
Height:
49-5/8 in
Length:
24-1/4 in
Liquid Line (OD):
3/8 in
MBH:
36
Material:
Aluminum, Steel
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
Suction Line (OD):
3/4 in
Tonnage:
3 Ton
UL Listed:
Yes
Weight:
120 lb
Width:
17-5/8 in