5 Ton - Multi-Position - Aluminum - Coil
FJMA4 5 Ton - Multi-Position - Aluminum - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi-speed high-efficiency blower motor that can quietly deliver more even levels of temperature
- Narrow design to fit tight spaces
- Corrosion-resistant all aluminum coil
- Fully insulated cabinet
- Corrosion-free sloped drain pan design helps reduce condensate build-up
- Compatible with standard size filters
- 10 year parts limited warranty
- Sturdy galvanized steel cabinet
- Compact design as narrow as 14-1/2 in
Documents
Specifications
- BTU:
- 60000
- CFM:
- 1750 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Fan
- Collection:
- FJMA4
- Configuration:
- Multi
- Depth:
- 22-1/16 in
- Height:
- 59-3/16 in
- Indoor Outdoor:
- Indoor
- MBH:
- 60
- Material:
- Aluminum, Steel
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Weight:
- 210 lb
- Width:
- 24-11/16 in