3 Ton - Horizontal - Aluminum - A - Coil
FMC4Z 3 Ton - Horizontal - Aluminum - A - Coil
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Multi-speed fan blower that can quietly deliver more even levels of temperature
- All aluminum coil for enhanced corrosion resistance
- Efficiency optimizing thermostatic expansion valve
- Horizontal ceiling mount
- Fully insulated cabinet
- 10 year parts limited warranty
- Also available in an uncased model available
- Sturdy galvanized steel cabinet
- Designed for ceiling installation
Specifications
- AMP:
- 2.6
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 1200 ft3/min
- Coating:
- Galvanized
- Coil Type:
- Fan
- Collection:
- FMC4Z
- Configuration:
- Horizontal
- Depth:
- 27-3/4 in
- ETL Listed:
- Yes
- Height:
- 11 in
- Indoor Outdoor:
- Indoor
- Length:
- 29 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Material:
- Aluminum, Steel
- Max CFM:
- 1200 cfm
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Weight:
- 121 lb
- Width:
- 51-3/4 in