5 Ton - Variable Speed Constant Airflow Fan Coil - Modular TXV - R-454B
FTMA5 Series 5 Ton - Variable Speed Constant Airflow Fan Coil - Modular TXV - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Uses R-454B refrigerant which our legacy of dedication to environmental stewardship
- This refrigerant achieves a remarkable 75% reduction in global warming potential while preserving the non-ozone depleting properties of our previous refrigerant
- Includes factory installed refrigerant leak dissipation systems to meet new UL requirements and to show our commitment to safety
- Variable speed blower that can quietly deliver more even levels of temperature and enhanced humidity control
- Efficiency-optimizing thermostatic expansion valve (TXV)
- Compatible with two stage outdoor units
- Corrosion-resistant all aluminum coil
- Convenient washable filter
- Standard size filter compatible
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- BTU Cooling Rating:
- 60000 Btu/h
- CFM:
- 1750 ft3/min
- Coil Type:
- Multi
- Collection:
- FTMA5 Series
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 22-1/16 in
- Energy Star Compliant:
- No
- Height:
- 59-3/16 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Aluminum
- Max CFM:
- 1750 cfm
- Minimum Circuit Ampacity (MCA):
- 7.1
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- TXV
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Weight:
- 207 lb
- Width:
- 24-11/16 in