1.5 Ton - 16 SEER - Single-Stage Heat Pump - 208/230/1 - R-410A
Ion™ 1.5 Ton - 16 SEER - Single-Stage Heat Pump - 208/230/1 - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Scroll compressors on all models
- Suction line accumulator factory installed
- Bi-flow filter drier supplied with every unit for field installation
- Integrated solid state control with time temperature defrost
- External high and low refrigerant service ports
- Copper tube/aluminum fin coil
- Outdoor temperature sensor factory installed
- Compressor sound blanket standard
- Isolation compressor grommets
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 13.6
- Application:
- Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 17800 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2233 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- Ion™
- Communicating:
- Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 67 dB
- Depth:
- 31-3/16 in
- EER:
- 13.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 112 oz
- HSPF:
- 8.5
- Height:
- 35-1/2 in
- Horsepower:
- 1/12 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 2233 cfm
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 16.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 181 lb
- Width:
- 31-3/16 in