2.5 Ton - Up To 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
N4A3 Series 2.5 Ton - Up To 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Single-stage compressor operation
- Durably built to with stand bad weather and debris
- Designed for corrosion resistance and lasting performance
- 10 year parts limited warranty
- System protecting filter drier
- Durable, protective inlet grille panels allow easy coil cleaning
- Baked-on powder-coated finish over galvanized steel
- Non-ozone depleting R-410A refrigerant
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 15.6
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 2500 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- N4A3 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 31-3/16 in
- EER:
- 11-14.5
- EER2:
- 13.5
- EER2 Range:
- 11.7 - 23.0
- Factory Std. Refrigerant Charge:
- 96 oz
- Height:
- 32-1/16 in
- Horsepower:
- 1/10 hp
- Length:
- 31-19/100 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 2500 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16.5
- SEER2:
- 16.0
- SEER2 Range:
- 15.2 - 40.0
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 161 lb
- Width:
- 31-3/16 in