This product requires certification to purchase.

5 Ton, 13 SEER R-410A Split-System Air Conditioner Condenser

You last purchased this on
 
Day & Night®

N4A3 Series 5 Ton, 13 SEER R-410A Split-System Air Conditioner Condenser

  • Fast #
  • Part #IN4A360GLC
  • Item #3865755
  • Manufacturer Part #N4A360GLC
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

N4A3 Series 5 Ton, 13 SEER R-410A Split-System Air Conditioner Condenser

  • Fast #
  • Part #IN4A360GLC
  • Item #3865755
  • Manufacturer Part #N4A360GLC
3.6 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • All models utilize round copper tube, aluminum plate fin condenser coils
  • Brass suction and liquid line service valves
  • Fully hermetic scroll compressor with crankcase heater and suction line accumulators
  • Quiet performance (as low as 74 decibels)
  • Single-stage compressor operation
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • 10-year parts limited warranty
  • Requires Certification
  • Green


Specifications

AMP:
0.7, 10.5, 52, 7.8
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
N4A3 Series
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
79 dB
Depth:
31-3/16 in
EER:
11
Energy Star Compliant:
Yes
Height:
28-15/16 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
3365 cfm
Max Fuse Size:
15
Phase:
Three Phase
Power Source:
Electric
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
13
Suction Line (OD):
1-1/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
460V
Weight:
198 lb
Width:
31-3/16 in