5 Ton,13 SEER R-410A Split-System Air Conditioner Condenser, 230/3
N4A3 Series 5 Ton,13 SEER R-410A Split-System Air Conditioner Condenser, 230/3
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- All models utilize round copper tube, aluminum plate fin condenser coils
- Brass suction and liquid line service valves
- Fully hermetic scroll compressor with crankcase heater and suction line accumulators
- Quiet performance (as low as 74 decibels)
- Single-stage compressor operation
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- 10-year parts limited warranty
-
Green
Specifications
- AMP:
- 1.4, 110, 16, 21.4
- BTU:
- 60000
- BTU Cooling Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- N4A3 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 79 dB
- Depth:
- 31-3/16 in
- EER:
- 11
- Energy Star Compliant:
- Yes
- Height:
- 28-15/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max CFM:
- 3365 cfm
- Max Fuse Size:
- 30
- Phase:
- Three Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 235 lb
- Width:
- 31-3/16 in