2 Ton - up o 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
N4A4 Series 2 Ton - up o 16.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Single-stage compressor operation
- Durably built to with stand bad weather and debris
- Designed for corrosion resistance and lasting performance
- 10 year parts limited warranty
- System protecting filter drier
- Durable, protective inlet grille panels allow easy coil cleaning
- Baked-on powder-coated finish over galvanized steel
- Non-ozone depleting R-410A refrigerant
-
Green
Specifications
- AMP:
- 15.1
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CFM:
- 1800 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- N4A4 Series
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 74 dB
- Depth:
- 25-3/4 in
- EER:
- 11-14.5
- EER2:
- 13.5
- EER2 Range:
- 11.7 - 23.0
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 64 oz
- Height:
- 25-5/16 in
- Horsepower:
- 1/12 hp
- Length:
- 25-3/4 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 1800 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 16.5
- SEER2:
- 16.0
- SEER2 Range:
- 15.2 - 40.0
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 111 lb
- Width:
- 25-3/4 in