14 SEER 5 Ton Single Stage R-410A Commercial Heat Pump Condenser
N4H4 Performance Series 14 SEER 5 Ton Single Stage R-410A Commercial Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Quiet performance (as low as 69 decibels)
- Single-stage compressor operation
- Dual fuel capable with a compatible gas furnace and thermostat for energy-saving heating
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- 10-year parts limited warranty
- Non-ozone depleting R-410A refrigerant
- Cooling capacity: 1.5–5 tons
Specifications
- AMP:
- 21.5, 30, 32
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- BTU Heat Rating:
- 54500 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 3700 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- N4H4 Performance Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 73 dB
- Depth:
- 31-3/16 in
- EER:
- 11.5
- ETL Listed:
- No
- Energy Star Compliant:
- No
- HSPF:
- 8.2
- Height:
- 32-1/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 60
- Max Fuse Size:
- 50
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1100
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 212 lb
- Width:
- 31-3/16 in