This product requires certification to purchase.

460V 14 SEER 5 Ton Single Stage R-410A Commercial Heat Pump Condenser

You last purchased this on
 
Day & Night®

N4H4 Performance Series 460V 14 SEER 5 Ton Single Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #IN4H460GLP
  • Item #8159408
  • Manufacturer Part #N4H460GLP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

N4H4 Performance Series 460V 14 SEER 5 Ton Single Stage R-410A Commercial Heat Pump Condenser

  • Fast #
  • Part #IN4H460GLP
  • Item #8159408
  • Manufacturer Part #N4H460GLP
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet performance (as low as 69 decibels)
  • Single-stage compressor operation
  • Dual fuel capable with a compatible gas furnace and thermostat for energy-saving heating
  • Durably built to withstand bad weather and debris
  • Designed for corrosion resistance and lasting performance
  • 10-year parts limited warranty
  • Non-ozone depleting R-410A refrigerant
  • Cooling capacity: 1.5–5 tons
  • Requires Certification

Specifications

AMP:
21.5, 30, 32
BTU:
60000
BTU Cooling Rating:
57000 Btu/h
BTU Heat Rating:
54500 Btu/h
CEC Compliant:
For Sale in CA
CFM:
3700 ft3/min
Coil Type:
Plate Fin
Collection:
N4H4 Performance Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Vertical
Decibel Rating (dB):
76 dB
Depth:
31-3/16 in
EER:
11.5
ETL Listed:
No
Energy Star Compliant:
No
HSPF:
8.2
Height:
32-1/16 in
Horsepower:
1/4 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max Fuse Size:
15
Phase:
Three Phase
Power Source:
Electric
RPM:
1100
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
460V
Weight:
212 lb
Width:
31-3/16 in