This product requires certification to purchase.

Commercial Heat Pump Condenser

You last purchased this on
 
Day & Night®

N4H4 Series Commercial Heat Pump Condenser

  • Fast #
  • Part #IN4H448GLG
  • Item #7334040
  • Manufacturer Part #N4H448GLG
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

N4H4 Series Commercial Heat Pump Condenser

  • Fast #
  • Part #IN4H448GLG
  • Item #7334040
  • Manufacturer Part #N4H448GLG
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

BTU:
48000
Collection:
N4H4 Series
Configuration:
Vertical
ETL Listed:
No
Energy Star Compliant:
No
Height:
28-11/16 in
MBH:
48
Phase:
Three Phase
Refrigerant:
R-410A
SEER:
14
Tonnage:
4 Ton
UL Listed:
No
Volts:
460V
Weight:
232 lb
Width:
31-3/16 in