16 SEER 5 Tons R-410A Heat Pump Condenser
N4H6 Series 16 SEER 5 Tons R-410A Heat Pump Condenser
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 37.5
- Auto Switching Heat:
- No
- BTU:
- 60000
- CEC Compliant:
- For Sale in CA
- CFM:
- 5000 ft3/min
- Collection:
- N4H6 Series
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 45-11/16 in
- MBH:
- 60
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 16
- Sound Blanket:
- No
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 294 lb
- Width:
- 35 in