This product requires certification to purchase.

80% AFUE - 70,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Furnace

You last purchased this on
 
Day & Night®

N80ESL 80% AFUE - 70,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Furnace

  • Fast #
  • Part #IN80ESL0702116A
  • Item #7857046
  • Manufacturer Part #N80ESL0702116A
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

N80ESL 80% AFUE - 70,000 BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Furnace

  • Fast #
  • Part #IN80ESL0702116A
  • Item #7857046
  • Manufacturer Part #N80ESL0702116A
4.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
10, 13.3, 8.8
ANSI:
ANSI Z223.1
BTU:
70000
BTU Heat Rating:
66000 Btu/h
Blower Type:
ECM
CFM:
1305 ft3/min
Collection:
N80ESL
Condensing:
No
Configuration:
Downflow, Horizontal Left, Horizontal Right, Upflow
ETL Listed:
No
Energy Star Compliant:
No
Fan Speeds:
5
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
33-1/3 in
Horsepower:
3/4 hp
Ignition System:
Direct Ignition
Length:
29 in
MBH:
70
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Temperature Range:
25 to 55 Deg F (14 to 30 Deg C)
Tonnage:
4 Ton
UL Listed:
No
Vent Type:
B-Vent
Volts:
24/115V
Weight:
137 lb
Width:
21 in