80% AFUE - 90K BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Furnace
N80ESL 80% AFUE - 90K BTU - Downflow/Horizontal Left or Right/Upflow - ECM - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Specifications
- AFUE:
- 80.00 %
- AMP:
- 11, 6.8, 8.3
- ANSI:
- ANSI Z223.1
- BTU:
- 90000
- BTU Heat Rating:
- 88000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1203 ft3/min
- Collection:
- N80ESL
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 33-1/3 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Ignition
- Length:
- 29 in
- MBH:
- 90
- Max Fuse Size:
- 15
- Phase:
- Single Phase
- Power Source:
- Gas
- Temperature Range:
- 40 to 70 Deg F (22 to 39 Deg C)
- Tonnage:
- 3.5 Ton
- UL Listed:
- No
- Vent Type:
- B-Vent
- Volts:
- 24/115V
- Weight:
- 135 lb
- Width:
- 17-1/2 in