2.5 Tons Electric Single-Stage Horizontal Packaged Air Conditioner
PAJ3 2.5 Tons Electric Single-Stage Horizontal Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Compact, fully self-contained, electric cooling unit with horizontal supply and return ducts
- Light weight, compact construction ideal for manufactured housing and residential applications
- Environmentally sound R-410A refrigerant
Specifications
- A2L Compatible:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 28400 Btu/h
- Collection:
- PAJ3
- Compressor Stages:
- Single Stage
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 76 dB
- Depth:
- 32 in
- EER:
- 11.5
- Height:
- 30 in
- Horsepower:
- 1/8 hp
- Length:
- 32 in
- MBH:
- 28.4
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 13.2
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 249 lb
- Width:
- 51 in