This product requires certification to purchase.

2 Ton Single Horizontal Packaged Air Conditioner

You last purchased this on
 
Day & Night®

PAJ4 Series 2 Ton Single Horizontal Packaged Air Conditioner

  • Fast #
  • Part #IPAJ424000K000K
  • Item #9732520
  • Manufacturer Part #PAJ424000K000K
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

PAJ4 Series 2 Ton Single Horizontal Packaged Air Conditioner

  • Fast #
  • Part #IPAJ424000K000K
  • Item #9732520
  • Manufacturer Part #PAJ424000K000K
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Quiet performance (as low as 72 decibels)
  • Blower motor and compressor work together for cooling dehumidification
  • Durably built to withstand bad weather and debris
  • Designed for lasting performance
  • Sized smaller for narrow lot installations
  • 10-year parts limited warranty
  • Requires Certification
  • Green

Documents


Specifications

AMP:
0.9, 14.6, 25, 45, 8.7
Application:
Residential
BTU:
24000
BTU Cooling Rating:
24000 Btu/h
Blower Type:
ECM
Collection:
PAJ4 Series
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
71 dB
Depth:
32 in
EER:
12.0
EER2:
10.6
EER2 Range:
10.6 - 11.1
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
30-1/8 in
Horsepower:
1/3 hp
MBH:
24
Max CFM:
800 cfm
Phase:
Single Phase
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
2 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
217 lb
Width:
51 in