3.5 Ton Single Packaged Air Conditioner
PAJ4 Series 3.5 Ton Single Packaged Air Conditioner
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Quiet performance (as low as 72 decibels)
- Blower motor and compressor work together for cooling dehumidification
- Durably built to withstand bad weather and debris
- Designed for lasting performance
- Sized smaller for narrow lot installations
- 10-year parts limited warranty
Documents
Specifications
- AMP:
- 112.3, 31.1, 40
- Application:
- Residential
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Blower Type:
- ECM
- Collection:
- PAJ4 Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Horizontal
- Decibel Rating (dB):
- 77 dB
- Depth:
- 32 in
- EER:
- 12.0
- EER2:
- 10.6
- EER2 Range:
- 10.6 - 11.1
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 34-1/8 in
- Horsepower:
- 1/2 hp
- MBH:
- 42
- Max CFM:
- 1400 cfm
- Phase:
- Single Phase
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.5
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 275 lb
- Width:
- 51 in