This product requires certification to purchase.

5 Ton Single Stage Packaged Air Conditioner

You last purchased this on
 
Day & Night®

PAJ4 Series 5 Ton Single Stage Packaged Air Conditioner

  • Fast #
  • Part #IPAJ460000K000K
  • Item #9732523
  • Manufacturer Part #PAJ460000K000K
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

PAJ4 Series 5 Ton Single Stage Packaged Air Conditioner

  • Fast #
  • Part #IPAJ460000K000K
  • Item #9732523
  • Manufacturer Part #PAJ460000K000K
4.8 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green


Specifications

Application:
Residential
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
Blower Type:
ECM
Collection:
PAJ4 Series
Compressor Stages:
Single Stage
Configuration:
Horizontal
Decibel Rating (dB):
72 dB
EER:
11.3
EER2:
11.3
EER2 Range:
11.2 - 11.6
ETL Listed:
No
Energy Star Compliant:
Yes
Height:
42 in
Length:
51 in
MBH:
60
Max CFM:
1850 cfm
Phase:
Single Phase
Proposition 65:
WARNING: This product contains chemicals know to the State of California tocause cancer and birth defects or other reproductive harm. For more information: www.p65warnings.ca.gov
Refrigerant:
R-410A
SEER:
14
Tonnage:
5 Ton
Volts:
208/230V
Weight:
344 lb
Width:
32 in