3 Ton - up to 15.2 SEER2 / 8.1 HSPF2 - Performance Heat Pump - R-410A
Performance Series 3 Ton - up to 15.2 SEER2 / 8.1 HSPF2 - Performance Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance (as low as 69 dB)
- Single stage compressor operation
- Dual fuel capable with a compatible gas furnace and thermostat for energy saving heating
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- 10 year parts limited warranty
- Single speed fan motor
- System protecting high and low pressure switches and filter drier
- Durable, protective inlet grille panels allow easy coil cleaning
Specifications
- A2L Compatible:
- No
- AMP:
- 20.3
- Application:
- Residential
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- CFM:
- 3550 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- Performance Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 31-3/16 in
- EER2:
- 12.5
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 144 oz
- HSPF2:
- 8.1
- Height:
- 28-11/16 in
- Horsepower:
- 1/4 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 36
- Max CFM:
- 3550 cfm
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.3
- SEER2:
- 15.2
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 178 lb
- Width:
- 31-3/16 in