45K BTU/h Single Stage Gas Furnace
Performance Series 45K BTU/h Single Stage Gas Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Quiet performance
- Multi 18 speed blower motor that your dealer can customize for tailored home comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
- Air purifier and humidifier compatible
- 10 years parts limited warranty upon timely registration
- 20 years heat exchanger limited warranty
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80.00 %
- AMP:
- 8.3
- ANSI:
- ANSI Z223.1
- BTU:
- 45000
- BTU Heat Rating:
- 36000 Btu/h
- Blower Type:
- ECM
- CFM:
- 1200 ft3/min
- Collection:
- Performance Series
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 18
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- RPJ
- Height:
- 33-1/3 in
- Horsepower:
- 1/3 hp
- Ignition System:
- Silicon Nitride Direct Ignition
- Input (MBH):
- 45 MBH
- MBH:
- 36
- Max Fuse Size:
- 15
- Number of Burners:
- 2
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 30 to 60 Deg F
- Volts:
- 115V
- Weight:
- 104 lb
- Width:
- 14-1/5 in