90000 Btu/h Single Stage Gas Furnace
Performance Series 90000 Btu/h Single Stage Gas Furnace
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Low NOx model that meets California's rigorous air quality regulations by adhering to a strict NOx emission limit of 40 ng/J
- Quiet performance
- Multi 18 speed blower motor that your dealer can customize for tailored home comfort
- Dual fuel capable with a compatible heat pump and thermostat for energy saving heating performance
- Air purifier and humidifier compatible
- 10-year parts limited warranty upon timely registration
- 20-year heat exchanger limited warranty
Specifications
- AFUE:
- 80.00 %
- BTU:
- 90000
- BTU Heat Rating:
- 90000 Btu/h
- Blower Type:
- ECM
- CFM:
- 2000 ft3/min
- Collection:
- Performance Series
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 29 in
- Energy Star Compliant:
- No
- Fan Speeds:
- Multi
- Fuel Type:
- Natural Gas, Propane
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- RPJ®
- Height:
- 33-1/3 in
- Ignition System:
- Silicon Nitride Direct Ignition
- MBH:
- 90
- Power Source:
- Gas
- Width:
- 21 in