This product requires certification to purchase.

3 Ton Cooling - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

You last purchased this on
 
Day & Night®

PGD4 3 Ton Cooling - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

  • Fast #
  • Part #IPGD436090K001G
  • Item #7927069
  • Manufacturer Part #PGD436090K001G
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

PGD4 3 Ton Cooling - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230V

  • Fast #
  • Part #IPGD436090K001G
  • Item #7927069
  • Manufacturer Part #PGD436090K001G
4.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
AFUE:
81.00 %
BTU:
90000
Blower Type:
ECM
CEC Compliant:
For Sale in CA
Collection:
PGD4
ETL Listed:
No
Fuel Type:
Natural Gas
Height:
33-1/3 in
Ignition System:
Silicon Nitride
Length:
29 in
MBH:
66
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A
SEER:
14
Tonnage:
3 Ton
UL Listed:
No
Volts:
208/230V
Weight:
376 lb
Width:
48-3/16 in