This product requires certification to purchase.

5 Ton Cooling - 90,000 BTU Heating - 80.40% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230/3/60V

You last purchased this on
 
Day & Night®

PGD4 5 Ton Cooling - 90,000 BTU Heating - 80.40% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230/3/60V

  • Fast #
  • Part #IPGD460090H001K
  • Item #10023576
  • Manufacturer Part #PGD460090H001K
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

PGD4 5 Ton Cooling - 90,000 BTU Heating - 80.40% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 208/230/3/60V

  • Fast #
  • Part #IPGD460090H001K
  • Item #10023576
  • Manufacturer Part #PGD460090H001K
3.9 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 70 decibels)
  • Multi-speed blower motor for improved temperature and humidity control
  • Built to with stand bad weather and debris
  • Designed for lasting performance
  • Ultra-Low NOx models available for California
  • 3-Year No Hassle Replacement™ limited warranty
  • 10-year parts limited warranty
  • 15-Year heat exchanger limited warranty
  • Requires Certification
  • Green

Documents


Specifications

AFUE:
80.40 %
AMP:
0.65, 1.2, 7.6, 26.4, 134
Application:
Commercial
BTU Cooling Rating:
57000 Btu/h
BTU Heat Rating:
90000 Btu/h
CEC Compliant:
For Sale in CA
Coil Type:
Evaporator
Collection:
PGD4
Compressor Type:
Scroll
Configuration:
Vertical
Decibel Rating (dB):
77 dB
Depth:
44-1/8 in
EER:
12
ETL Listed:
No
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Gas Valve Stages:
Single-Stage
Heat Exchanger Type:
Aluminized Steel
Height:
48-3/4 in
Ignition System:
Direct Spark Ignition
Length:
44-19/100 in
Phase:
Three Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
SEER:
14.2
SEER2:
13.4
SEER2 Range:
13.8 - 14.2
Stages:
Single
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230/3/60V
Weight:
487 lb
Width:
48-1/4 in