2.5 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 200/230V
PGD4 Series 2.5 Ton Cooling - 60,000 BTU Heating - 81% AFUE - Packaged Gas/Electric Central Air System - 14 SEER - 200/230V
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AFUE:
- 81.00 %
- AMP:
- 20
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 28600 Btu/h
- BTU Heat Rating:
- 60000 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Evaporator
- Collection:
- PGD4 Series
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 73 dB
- Depth:
- 32-5/8 in
- EER:
- 11.5
- ETL Listed:
- No
- Fuel Type:
- Natural Gas, Propane
- Height:
- 45-3/4 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- Length:
- 32-5/8 in
- MBH:
- 30
- Material:
- Steel, Aluminum, Copper
- Max CFM:
- 1000 cfm
- Phase:
- Single Phase
- Power Source:
- Gas, Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V, 200/230V
- Weight:
- 342 lb
- Width:
- 48-3/16 in