This product requires certification to purchase.

14 SEER R-410A Packaged Heat Pump

You last purchased this on
 
Day & Night®

PHD4 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHD442000K000K
  • Item #10003874
  • Manufacturer Part #PHD442000K000K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

PHD4 14 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHD442000K000K
  • Item #10003874
  • Manufacturer Part #PHD442000K000K
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 70 decibels)
  • Multi-speed blower motor for better temperature and humidity control
  • Built to with stand bad weather and debris
  • Designed for lasting performance
  • Efficient single-stage scroll compressor
  • Efficient multi-speed ECM blower motor
  • Advanced electronic control quietly switches between heating, cooling and defrost modes
  • System protecting high and low-pressure switches
  • Corrosion-resistant aluminum coil design
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
20.6, 7.5, 112, 20.8, 6, 1.2, 3.8, 5.0, 5.4, 10, 7.2, 11.3, 15, 20, 18.1, 25.9, 30, 36.1, 41.7, 54.2, 62.5, 83.3, 72.2
Application:
Residential
BTU:
42000
BTU Cooling Rating:
40500 Btu/h
BTU Heat Rating:
41500 Btu/h
Blower Type:
ECM
CEC Compliant:
For Sale in CA
Coil Type:
Aluminum Fin
Collection:
PHD4
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Downflow, Horizontal
Decibel Rating (dB):
75 dB
Depth:
44-1/8 in
EER:
12
EER2:
11.0
EER2 Range:
10.6 - 11.1
ETL Listed:
No
Energy Star Compliant:
Yes
HSPF:
8
HSPF2:
6.7
HSPF2 Range:
6.7 - 7.4
Height:
54-3/4 in
Horsepower:
1/5 hp
Length:
44-19/100 in
MBH:
42
Max CFM:
1400 cfm
Origin:
Global
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
14
SEER2:
13.4
SEER2 Range:
13.8 - 14.2
Tonnage:
3.5 - 5 Ton
UL Listed:
Yes
Volts:
208/230/200/230/1/60V
Weight:
435 lb
Width:
48-1/4 in