2.5 Ton 14 SEER R-410A Packaged Heat Pump
PHD4 2.5 Ton 14 SEER R-410A Packaged Heat Pump
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- No
- BTU Cooling Rating:
- 28600 Btu/h
- BTU Heat Rating:
- 29600 Btu/h
- CEC Compliant:
- For Sale in CA
- Coil Type:
- Aluminum Fin
- Collection:
- PHD4
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 75 dB
- Depth:
- 32-5/8 in
- EER:
- 12
- HSPF:
- 8
- Height:
- 44-1/8 in
- Horsepower:
- 1/10 hp
- MBH:
- 28.6
- Max CFM:
- 3000 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 340 lb
- Width:
- 48-3/16 in