14.5 SEER R-410A Packaged Heat Pump
PHJ4 14.5 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Quiet performance (as low as 73 decibels)
- Durably built to withstand bad weather and debris, designed for lasting performance
- Sized smaller for narrow lot installations
- Efficient single-stage scroll compressor, and efficient fixed-speed blower motor
- Advanced electronic control quietly switches between heating, cooling and defrost modes
- System protecting high- and low-pressure switches
- Corrosion-resistant aluminum coil design
- Sound reducing features: Soft mounted compressor and blower motor
- Cooling/heating capacity: 2-5 tons
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 18, 20.8, 27, 31.3, 36.1, 41.7, 54.1, 62.5, 72.1, 83.3
- Application:
- Residential
- BTU:
- 48000
- BTU Cooling Rating:
- 46500 Btu/h
- BTU Heat Rating:
- 45000 Btu/h
- Blower Type:
- Direct Drive Multispeed
- Coil Type:
- Aluminum Fin
- Collection:
- PHJ4
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Configuration:
- Heat Pump
- Decibel Rating (dB):
- 75.6 dB
- Depth:
- 32 in
- EER2:
- 11.0
- EER2 Range:
- 10.6 - 11.1
- Energy Star Compliant:
- Yes
- HSPF2:
- 8.0
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 42-1/8 in
- Horsepower:
- 1/4 hp
- MBH:
- 48
- Max CFM:
- 1600 cfm
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 14.5
- SEER2:
- 13.4
- SEER2 Range:
- 13.4 - 13.7
- Tonnage:
- 4 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 358 lb
- Width:
- 51 in