This product requires certification to purchase.

3 Ton 14.5 SEER R-410A Packaged Heat Pump

You last purchased this on
 
Day & Night®

PHJ4 3 Ton 14.5 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHJ436000K000K
  • Item #9855764
  • Manufacturer Part #PHJ436000K000K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

PHJ4 3 Ton 14.5 SEER R-410A Packaged Heat Pump

  • Fast #
  • Part #IPHJ436000K000K
  • Item #9855764
  • Manufacturer Part #PHJ436000K000K
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Quiet performance (as low as 73 decibels)
  • Durably built to withstand bad weather and debris, designed for lasting performance
  • Sized smaller for narrow lot installations
  • Efficient single-stage scroll compressor, and efficient fixed-speed blower motor
  • Advanced electronic control quietly switches between heating, cooling and defrost modes
  • System protecting high- and low-pressure switches
  • Corrosion-resistant aluminum coil design
  • Sound reducing features: soft mounted compressor and blower motor
  • Cooling/heating capacity: 2-5 tons
  • Requires Certification
  • Green


Specifications

AMP:
18, 20.8, 27, 31.3, 36.1, 41.7, 54.1, 62.5
Application:
Residential
BTU:
36000
BTU Cooling Rating:
36000 Btu/h
BTU Heat Rating:
34400 Btu/h
Blower Type:
Direct Drive
Coil Type:
Aluminum Fin
Collection:
PHJ4
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Configuration:
Horizontal
Decibel Rating (dB):
74 dB
Depth:
32 in
EER2:
10.6
EER2 Range:
10.6 - 11.1
Energy Star Compliant:
Yes
HSPF2:
8.0
HSPF2 Range:
7.5 - 25.0
Height:
30 in
Horsepower:
1/4 hp
Length:
51 in
MBH:
36
Max CFM:
1200 cfm
Origin:
Global
Phase:
Single Phase
Refrigerant:
R-410A
Refrigeration Control Type:
Piston
SEER:
14.5
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V, 200/230V
Weight:
272 lb
Width:
32 in