5 Ton 15 SEER R-410A Packaged Heat Pump
PHR5 5 Ton 15 SEER R-410A Packaged Heat Pump
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 44.8, 28.8, 152.9
- BTU Cooling Rating:
- 57000 Btu/h
- BTU Heat Rating:
- 57000 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Evaporator
- Collection:
- PHR5
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Decibel Rating (dB):
- 73 dB
- Depth:
- 44-3/16 in
- EER:
- 12
- ETL Listed:
- No
- HSPF:
- 8.5
- Height:
- 55 in
- Horsepower:
- 1/5 hp
- Length:
- 45 in
- MBH:
- 57
- Max CFM:
- 3600 cfm
- Max Fuse Size:
- 60
- Origin:
- Global
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 503 lb
- Width:
- 49 in