15 SEER R-410A Packaged Heat Pump
PHR5 Series 15 SEER R-410A Packaged Heat Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Quiet performance (as low as 69 decibels)
- Two-stage heating and cooling with multi-speed blower motor for the best temperature control and comfort
- Blower and compressor work together for our best cooling dehumidification
- Durably built to withstand bad weather and debris
- Designed for corrosion resistance and lasting performance
- 5-year no hassle Replacement™ limited warranty
- 10-year parts limited warranty
- Optional- exceptional dehumidification for enhanced humidity control
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 1.2, 152.9, 28.8, 7.6
- Application:
- Residential
- BTU:
- 60000
- BTU Cooling Rating:
- 57000 Btu/h
- Blower Type:
- ECM
- Coil Type:
- Aluminum Fin
- Collection:
- PHR5 Series
- Compressor Stages:
- Two Stage
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 73 dB
- Depth:
- 44-3/16 in
- EER:
- 12
- Energy Star Compliant:
- Yes
- HSPF:
- 8.5
- Height:
- 54-3/4 in
- Horsepower:
- 1/5 hp
- MBH:
- 60
- Max CFM:
- 3600 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 15
- Tonnage:
- 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 503 lb
- Width:
- 48-1/4 in