28.2 SEER 1.5 Ton Heat Pump Condenser
PROCOMFORT™ Deluxe Series 28.2 SEER 1.5 Ton Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- A2L Compatible:
- No
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 18000 Btu/h
- BTU Heat Rating:
- 18000 Btu/h
- Collection:
- PROCOMFORT™ Deluxe Series
- Decibel Rating (dB):
- 29 dB
- Depth:
- 11-1/10 in
- EER:
- 14.5
- Energy Star Compliant:
- Yes
- HSPF:
- 14
- Height:
- 14-1/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 28.2
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 43.4 lb
- Width:
- 49-57/100 in