20 SEER 2 Ton Heat Pump Condenser
QuietComfort™ 20 SEER 2 Ton Heat Pump Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
Green
Specifications
- AMP:
- 0.3
- Auto Switching Heat:
- Yes
- BTU Cooling Rating:
- 24000 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- CFM:
- 878 ft3/min
- Collection:
- QuietComfort™
- Decibel Rating (dB):
- 52 dB
- Depth:
- 33-7/100 in
- EER:
- 11
- Energy Star Compliant:
- Yes
- HSPF:
- 11.5
- Height:
- 8-7/100 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Liquid Line (OD):
- 3/8 in
- Phase:
- Single Phase
- SEER:
- 20
- Suction Line (OD):
- 5/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Weight:
- 46.3 lb
- Width:
- 33-7/100 in