This product requires certification to purchase.

24.7 SEER 0.75 Ton R-410A Heat Pump Condenser

You last purchased this on
 
Day & Night®

QuietComfort™ 24.7 SEER 0.75 Ton R-410A Heat Pump Condenser

  • Fast #
  • Part #IDLCSRAH09AAK
  • Item #8072055
  • Manufacturer Part #DLCSRAH09AAK
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Day & Night®

QuietComfort™ 24.7 SEER 0.75 Ton R-410A Heat Pump Condenser

  • Fast #
  • Part #IDLCSRAH09AAK
  • Item #8072055
  • Manufacturer Part #DLCSRAH09AAK
3.4 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification
  • Green

Documents


Specifications

A2L Compatible:
No
AMP:
9
Auto Switching Heat:
Yes
BTU:
9000
CFM:
1177 ft3/min
Collection:
QuietComfort™
Compressor Type:
Inverter
Decibel Rating (dB):
56.6 dB
Depth:
13-11/100 in
EER:
14
Energy Star Compliant:
Yes
HSPF:
10.5
Height:
21-81/100 in
Indoor Outdoor:
Outdoor
Installation Type:
Wall Mount
Liquid Line (OD):
1/4 in
MBH:
9
Max Fuse Size:
15
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
24.7
Suction Line (OD):
3/8 in
Tonnage:
0.75 Ton
Volts:
208/230V
Weight:
90.8 lb
Width:
31-1/2 in